Motion
GDL15
Fuse - 15 A, 125V AC, Time Delay, Ferrule Mount Type, Electronic/Glass Class
MI ITEM #00521308
MFR #GDL15
Price$14.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fuse - 15 A, 125V AC, Time Delay, Ferrule Mount Type, Electronic/Glass Class
MI ITEM #00521308
MFR #GDL15

Mfr description
GDL 15 FUSE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.80/each

Specifications

Dimensions

  • Diameter
    .2500 in
  • Overall Length
    1-1/4 in

Details

  • Additional Details
    Glass Body, Time-Delay 1/4 in. X 1/4 in..
  • Ampere Rating
    15 A
  • Body Type
    Glass
  • CSA Approval
    Certified
  • Element
    Single
  • Environmental Protection Standard
    RoHS 2011/65/EU Compliant
  • Fuse Class
    Electronic/Glass
  • Fuse Interrupt Rating
    10kA at 125VAC
  • Fuse Type
    Time Delay
  • Indicator
    No
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Ferrule
  • Product Type
    Fuses
  • Series
    GDL
  • Standards
    UL, CSA
  • UL Approvals
    Listed
  • Volt Rating
    125V AC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)