Motion
A50P20-1
Fuse - 20 A, 500V AC, Fast Acting, Ferrule Mount Type, Semiconductor Class
Mi Item #00521327
MFR #A50P20-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fuse - 20 A, 500V AC, Fast Acting, Ferrule Mount Type, Semiconductor Class
Mi Item #00521327
MFR #A50P20-1

Mfr description
A 50 P 20-1 SEMICONDUCTOR FUSES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    .5625 in
  • Overall Length
    2 in

Details

  • Additional Details
    A50P Amp-Trap® Form 101 Semiconductor protection fuses were developed for DC drives, uninterruptable power supplies and similar applications requiring better protection (lower I2t) and superior reliability. The A50P is typically used for replacement
  • Ampere Rating
    20 A
  • Fuse Class
    Semiconductor
  • Fuse Type
    Fast Acting
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Ferrule
  • Product Type
    Fuses
  • Series
    A50P
  • UL Approvals
    Guide No. Jfhr2
  • Volt Rating
    500V AC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)