Motion
A50P100-4
Fuse - 100 A, 500V AC, 450V DC, Fast Acting, Blade Mount Type, Semiconductor Class
Mi Item #00521354
MFR #A50P100-4
Price$87.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fuse - 100 A, 500V AC, 450V DC, Fast Acting, Blade Mount Type, Semiconductor Class
Mi Item #00521354
MFR #A50P100-4

Mfr description
A 50 P 100-4 SEMICONDUCTOR FUSES
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$87.63/each

Specifications

Dimensions

  • Diameter
    1.0000 in
  • Overall Length
    3-5/8 in

Details

  • Additional Details
    A50P Amp-Trap® Form 101 Semiconductor protection fuses were developed for DC drives, uninterruptable power supplies and similar applications requiring better protection (lower I2t) and superior reliability. The A50P is typically used for replacement
  • Ampere Rating
    100 A
  • Fuse Class
    Semiconductor
  • Fuse Type
    Fast Acting
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Blade
  • Product Type
    Fuses
  • Series
    A50P
  • UL Approvals
    Guide No. Jfhr2
  • Volt Rating
    500V AC, 450V DC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)