Specifications
Dimensions
- Diameter2.0000 in
- Overall Length5.0938 in
Details
- Additional DetailsA70P Amp-Trap® Form 101 Semiconductor protection fuses were developed for higher voltage AC and DC drives, UPS systems, reduced voltage motor starters and similar applications where lower l2t and superior reliability are needed. A70P is a very popular fuse, available in a wide range of ratings. Typically used for replacement.
- Ampere Rating400 A
- Dc Listed Ul ApprovalStandard 198L
- Fuse ClassSemiconductor
- Fuse TypeFast Acting
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeBlade
- Product TypeFuses
- SeriesA70P
- UL ApprovalsGuide No. Jfhr2
- Volt Rating700V AC, 650V DC
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)