Motion
A25X40-4
Amp-trap® Fuse - 40 A, 250V AC, Fast Acting, Blade Mount Type, Semiconductor Class
Mi Item #00521417
MFR #A25X40-4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Amp-trap® Fuse - 40 A, 250V AC, Fast Acting, Blade Mount Type, Semiconductor Class
Mi Item #00521417
MFR #A25X40-4

Mfr description
A 25 X 40-4 SEMICONDUCTOR FUSES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    .8125 in
  • Overall Length
    3-3/16 in

Details

  • Additional Details
    A25X Amp-trap® Form 101 Semiconductor protection fuses were designed for heavy duty rectifiers, such as those used in the electro chemical industry. Originally designed for diode protection, A25X fuses have been particularly reliable in heavy duty applications of many types.
  • Ampere Rating
    40 A
  • Fuse Class
    Semiconductor
  • Fuse Type
    Fast Acting
  • Manufacturer Catalog
  • Mounting Type
    Blade
  • Product Type
    Fuses
  • Series
    A25X
  • UL Approvals
    Guide No. Jfhr2
  • Volt Rating
    250V AC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)