Motion
TR200R
TRI-ONIC® Fuse - 200 A, 250V AC, 250V DC, Time Delay, Blade Mount Type, RK5 Class
Mi Item #00521500
MFR #TR200R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TRI-ONIC® Fuse - 200 A, 250V AC, 250V DC, Time Delay, Blade Mount Type, RK5 Class
Mi Item #00521500
MFR #TR200R

Mfr description
TR 200 R TIME DELAY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Height
    1.1250 in
  • Blade Or Ferrule Length
    1.3750 in
  • Blade Width
    .1875 in
  • Diameter
    1.5625 in
  • Overall Length
    7-1/8 in

Details

  • Additional Details
    Tri-Onic TR-R current-limiting time-delay fuses are engineered for overcurrent protection of motors, transformers, service entrance equipment, feeders and branch-circuits. The time-delay characteristics of the TR-R safely handle harmless starting currents and inrush currents associated with today’s motors and transformers.
  • Ampere Rating
    200 A
  • Body Type
    Fiberglass
  • CSA Approval
    Standard C22.2 No.248.12
  • Dc Listed Ul Approval
    Standard 198L
  • Element
    Dual
  • Fuse Class
    RK5
  • Fuse Holder Code
    M
  • Fuse Interrupt Rating
    200kA at 250VAC, 20kA at 250VDC
  • Fuse Type
    Time Delay
  • Indicator
    Indicating
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Blade
  • Product Type
    Fuses
  • Series
    TR-RID
  • Standards
    UL, CSA
  • UL Approvals
    Standard 248-12
  • Volt Rating
    250V AC, 250V DC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)