Overview
Mfr description
AJT 6 600V FUSE
- Solid state SmartSpot indicator
- Time delay for motor starting and transformer inrush
- 300kA interrupting rating—self-certified, UL witnessed tests
- Extremely current-limiting for low peak let-thru current
- Most current-limiting UL class fuse
- Small footprint requires less mounting space and allows smaller, more economical fuse blocks
- Easy 2-to-1 selectivity for prevention of nuisance shutdowns
- Unique Class J dimensions prevent replacement errors
- Metal-embossed date and catalog number for traceability and lasting identification
- Fiberglass body provides dimensional stability in harsh industrial settings
- High-grade silica filler ensures fast arc quenching
Specifications
- Fuse TypeTime Delay / Current Limiting
- Fuse ClassJ
- Ampere Rating6 A
- Product TypeFuses
- Volt Rating600V AC
- Overall Length2-1/4 in
- Diameter.8125 in
- SeriesAJT
- UL ApprovalsStandard 248-8
- CSA ApprovalStandard C22.2 No.248.8
- IEC ApprovalIec 269-2-1
- Dc Listed Ul ApprovalStandard 198L
- Body TypeFiberglass
- Manufacturer Product Page
- Manufacturer Catalog
- Mounting TypeFerrule
- Additional DetailsAmp-Trap 2000® SmartSpot AJT fuses now provide a visual open fuse indicator. With advanced material technology the AJT fuse provides IEC Type 2 No Damage protection to main, feeder, and branch circuits, for all types of loads. They require only half the mounting space needed for 600VAC class RK fuses. AJT’s time delay characteristics are ideal for handling typical motor and transformer inrush currents, while also providing superior current limiting ability.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data