Specifications
Dimensions
- Blade Height.7500 in
- Blade Or Ferrule Length1.0000 in
- Blade Width.1250 in
- Diameter1.1250 in
- Overall Length4-5/8 in
Details
- Additional DetailsAmp-Trap 2000® SmartSpot AJT fuses now provide a visual open fuse indicator. With advanced material technology the AJT fuse provides IEC Type 2 No Damage protection to main, feeder, and branch circuits, for all types of loads. They require only half the mounting space needed for 600VAC class RK fuses. AJT’s time delay characteristics are ideal for handling typical motor and transformer inrush currents, while also providing superior current limiting ability.
- Ampere Rating90 A
- Body TypeFiberglass
- CSA ApprovalStandard C22.2 No.248.8
- Dc Listed Ul ApprovalStandard 198L
- Fuse ClassJ
- Fuse TypeTime Delay / Current Limiting
- IEC ApprovalIec 269-2-1
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeBlade
- Product TypeFuses
- SeriesAJT
- UL ApprovalsStandard 248-8
- Volt Rating600V AC
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)