Specifications
Dimensions
- Diameter.4063 in
- Overall Length1-1/2 in
Details
- 2D Drawings
- Additional DetailsAmp-Trap® midget fast acting ATM fuses are rated 600 volts AC and DC, with a100kA interrupting rating. These ratings give the ATM a wide range of applicationsnot covered by other midget fuses. In addition, ratings of 30/35, 30/40 and 30/50amperes are offered for specific applications such as capacitor protection. These ATM fuses must still be considered 30A fuses because of their dimensions, but are able to withstand much higher inrush currents and tougher duty cycles. Not for Branch Circuit Protection.
- Ampere Rating0.25 A
- CSA ApprovalStandard C22.2 No. 248.14
- Dc Listed Ul ApprovalStandard 198L
- Fuse ClassMidget
- Fuse TypeFast Acting
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeFerrule
- Product TypeFuses
- SeriesATM
- UL ApprovalsStandard 248-14
- Volt Rating600V AC, 500V DC
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)