Motion
A4J100
Fuse - 100 A, 600V AC, 300V DC, Fast Acting, Blade Mount Type, J Class
Mi Item #00521838
MFR #A4J100
Price$173.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fuse - 100 A, 600V AC, 300V DC, Fast Acting, Blade Mount Type, J Class
Mi Item #00521838
MFR #A4J100

Mfr description
A4J100 FUSE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$173.26/each

Specifications

Dimensions

  • Blade Height
    .7500 in
  • Blade Or Ferrule Length
    1.0000 in
  • Blade Width
    .1250 in
  • Diameter
    1.1250 in
  • Overall Length
    4-5/8 in

Details

  • 2D Drawings
  • Additional Details
    A4J Class J fuses deliver excellent current limiting protection to a wide variety of applications. Their unique dimensions prevent the substitution of other fuses with lower voltage ratings, interrupting ratings, or current limiting capability.
  • Ampere Rating
    100 A
  • Body Type
    Fiberglass
  • CSA Approval
    Standard C22.2 No.248.8
  • Dc Listed Ul Approval
    Standard 198L
  • Fuse Class
    J
  • Fuse Type
    Fast Acting
  • IEC Approval
    Iec 269-2-1
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Blade
  • Product Type
    Fuses
  • Series
    A4J
  • UL Approvals
    Standard 248-8
  • Volt Rating
    600V AC, 300V DC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)