Motion
AG25
Amp-trap® Fuse - 25 A, 480V AC, Time Delay / Current Limiting, G Class
Mi Item #00521978
MFR #AG25
Price$60.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Amp-trap® Fuse - 25 A, 480V AC, Time Delay / Current Limiting, G Class
Mi Item #00521978
MFR #AG25

Mfr description
AG-25 FUSE CLASS G
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.13/each

Specifications

Dimensions

  • Blade Or Ferrule Length
    .2800 in
  • Diameter
    4063.0000 in
  • Fuse Diameter Range
    0.4060 in | 10.30 mm
  • Overall Diameter
    0.4060 in, 10.30 mm
  • Overall Length
    1.6250 in

Details

  • Additional Details
    The Mersen Amp-Trap AG fuse series is a complete line of Class G fuses. AG fuses safely fit a wide variety of applications. Class G fuses are made in four physical sizes and provide superior branch-circuit protection for lighting, heating, and appliance circuits.
  • Amperage
    25 A
  • Ampere Rating
    25 A
  • Amps
    25 A
  • Body Style
    Ferrule
  • Body Type
    Fiberglass
  • CSA Approval
    Standard C22.2 No.248.5
  • Fits Fuse Block Style
    Class G
  • Fuse Amps
    25 A
  • Fuse Class
    G
  • Fuse Interrupt Rating
    100 kA
  • Fuse Rating
    25 A
  • Fuse Type
    Time Delay / Current Limiting
  • Indicator
    Without Indicator
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    Copper, GMG
  • Mounting Type
    Ferrule
  • Product Type
    Fuses
  • Rejection Nonrejection
    Rejection
  • Series
    AG
  • Standards
    RoHS Compliant, UL Listed
  • Standards Met
    RoHS Compliant, UL Listed
  • Type
    Fuse
  • UL Approvals
    Standard 248-5
  • Volt Rating
    480V AC
  • Voltage
    480 V ac
  • Voltage Rating
    480 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)