Motion
TRS1/2R
TRI-ONIC® Fuse - 0.5 A, 600V AC, 600V DC, Time Delay, Ferrule Mount Type, RK5 Class
Mi Item #00522033
MFR #TRS1/2R
Price$21.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TRI-ONIC® Fuse - 0.5 A, 600V AC, 600V DC, Time Delay, Ferrule Mount Type, RK5 Class
Mi Item #00522033
MFR #TRS1/2R

Mfr description
TRS 1/2R TIME DELAY FUSE
  • With advanced material technology added to the existing product, the TRS current-limiting time-delay fuses are engineered for overcurrent protection of motors and transformers, service entrance equipment, feeder and branch circuits
  • Tri-Onic fuse’s proven time-delay characteristic safely handles harmless starting currents and inrush currents associated with today’s motors and transformers
  • Current-limiting for low peak let-thru current
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.23/each

Specifications

Dimensions

  • Diameter
    .8125 in
  • Overall Length
    5 in

Details

  • 2D Drawings
  • Additional Details
    With advanced material technology added to the existing product, the Tri-Onic® TRS current-limiting time-delay fuses are engineered for overcurrent protection of motors and transformers, service entrance equipment, feeder and branch circuits. Tri-Onic fuse’s proven time-delay characteristic safely handles harmless starting currents and inrush currents associated with today’s motors and transformers. Now available with optional SmartSpot® blown fuse indication technology.
  • Ampere Rating
    0.5 A
  • Body Type
    Fiberglass
  • CSA Approval
    Standard C22.2 No.248.12
  • Dc Listed Ul Approval
    Standard 198L
  • Fuse Class
    RK5
  • Fuse Type
    Time Delay
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Ferrule
  • Product Type
    Fuses
  • Series
    TRS
  • UL Approvals
    Standard 248-12
  • Volt Rating
    600V AC, 600V DC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)