Motion
OT7
Fuse - 7 A, 250V AC, General Purpose, Ferrule Mount Type, K-5 Class
Mi Item #00522108
MFR #OT7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fuse - 7 A, 250V AC, General Purpose, Ferrule Mount Type, K-5 Class
Mi Item #00522108
MFR #OT7

Mfr description
OT 7 ONE TIME FUSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    .5625 in
  • Overall Length
    2 in

Details

  • Additional Details
    OT general purpose fuses provide low cost protection for feeder and branch circuits serving lighting, heating, and other non-motor loads. OT fuses will safely interrupt available short circuit currents up to 50,000 amperes in all ratings. OT fuses are not rejection fuses – care should be taken to ensure that replacement fuses do not have lower interrupting ratings than originalfuses.
  • Ampere Rating
    7 A
  • CSA Approval
    Standard C22.2 No.248.9
  • Fuse Class
    K-5
  • Fuse Type
    General Purpose
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Ferrule
  • Product Type
    Fuses
  • Series
    OT
  • UL Approvals
    Standard 248-9
  • Volt Rating
    250V AC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)