Motion
A70P175-4
Amp-trap® Fuse - 175 A, 700V AC, 650V DC, Fast Acting, Blade Mount Type, Semiconductor Class
MI ITEM #00522211
MFR #A70P175-4
Price$164.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Amp-trap® Fuse - 175 A, 700V AC, 650V DC, Fast Acting, Blade Mount Type, Semiconductor Class
MI ITEM #00522211
MFR #A70P175-4

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$164.55/each

Specifications

Dimensions

  • Diameter
    1.5000 in
  • Overall Length
    5.0938 in

Details

  • Additional Details
    A70P Amp-Trap® Form 101 Semiconductor protection fuses were developed for higher voltage AC and DC drives, UPS systems, reduced voltage motor starters and similar applications where lower l2t and superior reliability are needed. A70P is a very popular fuse, available in a wide range of ratings. Typically used for replacement.
  • Ampere Rating
    175 A
  • Dc Listed Ul Approval
    Standard 198L
  • Fuse Class
    Semiconductor
  • Fuse Type
    Fast Acting
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Blade
  • Product Type
    Fuses
  • Series
    A70P
  • UL Approvals
    Guide No. Jfhr2
  • Volt Rating
    700V AC, 650V DC

Overview

Mfr description
A 70 P 175-4 SEMICONDUCTOR FUSE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text