Motion
RF80
Fuse - 80 A, 250V AC, Renewable, Blade Mount Type, H Class
Mi Item #00522345
MFR #RF80
Price$325.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fuse - 80 A, 250V AC, Renewable, Blade Mount Type, H Class
Mi Item #00522345
MFR #RF80

Mfr description
RF 80 RENEWABLE FUSE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$325.95/each

Specifications

Dimensions

  • Blade Height
    .7500 in
  • Blade Or Ferrule Length
    1.0000 in
  • Blade Width
    .1250 in
  • Diameter
    1.0625 in
  • Overall Length
    5-7/8 in

Details

  • Additional Details
    RF general purpose fuses are suitable for applications where available short circuit currents do not exceed 10,000 amperes.
  • Ampere Rating
    80 A
  • CSA Approval
    Standard C22.2 No.248.7
  • Fuse Class
    H
  • Fuse Type
    Renewable
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Blade
  • Product Type
    Fuses
  • Series
    RF
  • UL Approvals
    Standard 248-7
  • Volt Rating
    250V AC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)