Motion
RL10
Fuse - 10 A, 250V AC, Renewable - Links, Ferrule Mount Type, H Class
Mi Item #00522492
MFR #RL10
Price$20.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fuse - 10 A, 250V AC, Renewable - Links, Ferrule Mount Type, H Class
Mi Item #00522492
MFR #RL10

Mfr description
RL 10 RENEWABLE FUSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.01/each

Specifications

Details

  • Additional Details
    General purpose fuse suitable for application where available short circuit currents do not exceed 10,000 amperes.
  • Ampere Rating
    10 A
  • CSA Approval
    Standard C22.2 No.248.7
  • Fuse Class
    H
  • Fuse Type
    Renewable - Links
  • Manufacturer Catalog
  • Mounting Type
    Ferrule
  • Product Type
    Fuses
  • Series
    RL
  • UL Approvals
    Standard 248-7
  • Volt Rating
    250V AC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)