Motion
RLS5
Fuse - 5 A, 600V AC, Renewable - Links, Ferrule Mount Type, H Class
Mi Item #00522522
MFR #RLS5
Price$36.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fuse - 5 A, 600V AC, Renewable - Links, Ferrule Mount Type, H Class
Mi Item #00522522
MFR #RLS5

Mfr description
RLS 5 RENEWABLE FUSE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.54/each

Specifications

Details

  • Additional Details
    General purpose fuse suitable for application where available short circuit currents do not exceed 10,000 amperes.
  • Ampere Rating
    5 A
  • CSA Approval
    Standard C22.2 No.248.7
  • Fuse Class
    H
  • Fuse Type
    Renewable - Links
  • Manufacturer Catalog
  • Mounting Type
    Ferrule
  • Product Type
    Fuses
  • Series
    RLS
  • UL Approvals
    Standard 248-7
  • Volt Rating
    600V AC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)