Motion
GGX1
Fuse - 1 A, 250V AC, Fast Acting, Ferrule Mount Type, Electronic/Glass Class
MI ITEM #00522570
MFR #GGX1
Price$5.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fuse - 1 A, 250V AC, Fast Acting, Ferrule Mount Type, Electronic/Glass Class
MI ITEM #00522570
MFR #GGX1

Mfr description
GGX 1 GLASS BODY FUSE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.45/each

Specifications

Dimensions

  • Diameter
    .2500 in
  • Overall Length
    1 in

Details

  • Additional Details
    Glass Body, Fast-Acting, 1/4" x 1".
  • Ampere Rating
    1 A
  • Body Type
    Glass
  • CSA Approval
    Certified
  • Fuse Class
    Electronic/Glass
  • Fuse Type
    Fast Acting
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Ferrule
  • Product Type
    Fuses
  • Series
    GGX
  • UL Approvals
    Listed
  • Volt Rating
    250V AC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)