Motion
GSB4/10
Fuse - 0.4 A, 250V AC, Fast Acting, Ferrule Mount Type, Electronic/Glass Class
Mi Item #00522619
MFR #GSB4/10
Price$19.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fuse - 0.4 A, 250V AC, Fast Acting, Ferrule Mount Type, Electronic/Glass Class
Mi Item #00522619
MFR #GSB4/10

Mfr description
GSB 4/10 GLASS BODY FUSE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.58/each

Specifications

Dimensions

  • Diameter
    5 mm
  • Overall Length
    20 mm

Details

  • Additional Details
    GSB-V fuses have 1-1/2" wire lead each end, Glass Body, Fast Acting, 5mm x 20mm.
  • Ampere Rating
    0.4 A
  • Body Type
    Glass
  • CSA Approval
    Certified
  • Fuse Class
    Electronic/Glass
  • Fuse Type
    Fast Acting
  • IEC Approval
    Iec 127-2
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Ferrule
  • Product Type
    Fuses
  • Series
    GSB
  • UL Approvals
    Listed
  • Volt Rating
    250V AC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)