Motion
GGC2-1/2
Fuse - 2.5 A, 250V AC, Fast Acting, Ferrule Mount Type, Electronic/Glass Class
MI ITEM #00522706
MFR #GGC2-1/2
Price$6.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fuse - 2.5 A, 250V AC, Fast Acting, Ferrule Mount Type, Electronic/Glass Class
MI ITEM #00522706
MFR #GGC2-1/2

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$6.46/each

Specifications

Dimensions

  • Diameter
    .2500 in
  • Overall Length
    1-1/4 in

Details

  • Additional Details
    GSC-V fuses have 1-1/2" wire lead each end, Glass/Ceramic Body, 5mm x 20mm, Time-Delay.
  • Ampere Rating
    2.5 A
  • Body Type
    Glass
  • CSA Approval
    Certified
  • Fuse Class
    Electronic/Glass
  • Fuse Type
    Fast Acting
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Ferrule
  • Product Type
    Fuses
  • Series
    GGC
  • UL Approvals
    Listed
  • Volt Rating
    250V AC

Overview

Mfr description
GGC 2-1/2 GLASS BODY FUSE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text