Specifications
Dimensions
- Diameter.2500 in
- Overall Length1-1/4 in
Details
- Additional DetailsGlass Body, Time-Delay 1/4" X 1/4".
- Ampere Rating6.25 A
- Body TypeGlass
- CSA ApprovalCertified
- Fuse ClassElectronic/Glass
- Fuse TypeTime Delay
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeFerrule
- Product TypeFuses
- SeriesGDL
- UL ApprovalsListed
- Volt Rating250V AC
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)