Motion
GAB7
Fuse - 7 A, 250V AC, Fast Acting, Ferrule Mount Type, Electronic/Glass Class
Mi Item #00522790
MFR #GAB7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fuse - 7 A, 250V AC, Fast Acting, Ferrule Mount Type, Electronic/Glass Class
Mi Item #00522790
MFR #GAB7

Mfr description
GAB 7 CERAMIC BODY FUSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    .2500 in
  • Overall Length
    1-1/4 in

Details

  • Additional Details
    Ceramic Body, Fast-Acting, 1/4" x 1-1/4".
  • Ampere Rating
    7 A
  • Body Type
    Ceramic
  • CSA Approval
    Certified
  • Fuse Class
    Electronic/Glass
  • Fuse Type
    Fast Acting
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Ferrule
  • Product Type
    Fuses
  • Series
    GAB
  • UL Approvals
    Listed
  • Volt Rating
    250V AC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)