Motion
OTM4
Fuse - 4 A, 250V AC, Fast Acting, Ferrule Mount Type, Midget Class
MI ITEM #00522805
MFR #OTM4
Price$4.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fuse - 4 A, 250V AC, Fast Acting, Ferrule Mount Type, Midget Class
MI ITEM #00522805
MFR #OTM4

Mfr description
OTM 4 ONE TIME FUSE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.13/each

Specifications

Dimensions

  • Diameter
    .4063 in
  • Overall Length
    1-1/2 in

Details

  • 2D Drawings
  • Additional Details
    One time OTM midget fuses provide low cost protection for 250 volt AC general purpose lighting, heating, control circuits, where time-delay is not required. Not for Branch Circuit Protection.
  • Ampere Rating
    4 A
  • CSA Approval
    Standard C22.2 No. 248.14
  • Fuse Class
    Midget
  • Fuse Type
    Fast Acting
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Ferrule
  • Product Type
    Fuses
  • Series
    OTM
  • UL Approvals
    Standard 248-14
  • Volt Rating
    250V AC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)