Motion
ATM1
Amp-trap® Fuse - 1 A, 600V AC, 500V DC, Fast Acting, Ferrule Mount Type, Midget Class
Mi Item #00522841
MFR #ATM1
Price$17.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Amp-trap® Fuse - 1 A, 600V AC, 500V DC, Fast Acting, Ferrule Mount Type, Midget Class
Mi Item #00522841
MFR #ATM1

Mfr description
ATM 1 AMP TRAP MIDGET FUSE
  • Amp-trap® midget fast-acting ATM fuses are rated 600V AC, with a 100kA interrupting rating
  • These ratings give the ATM a wide range of applications not covered by other midget fuses
  • Extended ratings for special protection of capacitors and circuits with high inrush currents
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.93/each

Specifications

Dimensions

  • Diameter
    .4063 in
  • Overall Length
    1-1/2 in

Details

  • 2D Drawings
  • Additional Details
    Amp-Trap® midget fast acting ATM fuses are rated 600 volts AC and DC, with a100kA interrupting rating. These ratings give the ATM a wide range of applicationsnot covered by other midget fuses. In addition, ratings of 30/35, 30/40 and 30/50amperes are offered for specific applications such as capacitor protection. These ATM fuses must still be considered 30A fuses because of their dimensions, but are able to withstand much higher inrush currents and tougher duty cycles. Not for Branch Circuit Protection.
  • Ampere Rating
    1 A
  • CSA Approval
    Standard C22.2 No. 248.14
  • Dc Listed Ul Approval
    Standard 198L
  • Fuse Class
    Midget
  • Fuse Type
    Fast Acting
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Ferrule
  • Product Type
    Fuses
  • Series
    ATM
  • UL Approvals
    Standard 248-14
  • Volt Rating
    600V AC, 500V DC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)