Motion
ATQ4/10
Amp-trap® Fuse - 0.4 A, 500V AC, Time Delay, Ferrule Mount Type, Midget Class
MI ITEM #00522865
MFR #ATQ4/10
Price$21.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Amp-trap® Fuse - 0.4 A, 500V AC, Time Delay, Ferrule Mount Type, Midget Class
MI ITEM #00522865
MFR #ATQ4/10

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$21.28/each

Specifications

Dimensions

  • Diameter
    .4063 in
  • Overall Length
    1-1/2 in

Details

  • Additional Details
    Amp-Trap® ATQ midget time-delay fuses are rated a full 500 volts AC with 42 ampere ratings from 1/10 to 30A. They are an excellent choice for supplemental protection of circuits up to 30A where the available short circuit current does not exceed 10,000A. Not for Branch Circuit Protection.
  • Ampere Rating
    0.4 A
  • CSA Approval
    Standard C22.2 No.248.14
  • Fuse Class
    Midget
  • Fuse Type
    Time Delay
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Ferrule
  • Product Type
    Fuses
  • Series
    ATQ
  • UL Approvals
    Standard 248-14
  • Volt Rating
    500V AC

Overview

Mfr description
ATQ 4/10 FUSE 500V
  • Amp-trap® ATQ midget time-delay fuses are rated a full 500V AC with 42 ampere ratings from 1/10A to 30A
  • An excellent choice for supplemental protection of circuits up to 30A where the available short circuit current does not exceed 10,000A
  • Numerous ratings for a wide variety of applications up to 500VAC
  • Time Delay (12 seconds at 200% rating) for circuits with high inrush current

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text