Motion
TR8/10R
TRI-ONIC® Fuse - 0.8 A, 250V AC, 250V DC, Time Delay, Ferrule Mount Type, RK5 Class
Mi Item #00522929
MFR #TR8/10R
Price$9.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TRI-ONIC® Fuse - 0.8 A, 250V AC, 250V DC, Time Delay, Ferrule Mount Type, RK5 Class
Mi Item #00522929
MFR #TR8/10R

Mfr description
TR 8/10R TIME DELAY FUSE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.25/each

Specifications

Dimensions

  • Diameter
    .5625 in
  • Overall Length
    2 in

Details

  • Additional Details
    Tri-Onic TR-R current-limiting time-delay fuses are engineered for overcurrent protection of motors, transformers, service entrance equipment, feeders and branch-circuits. The time-delay characteristics of the TR-R safely handle harmless starting currents and inrush currents associated with today’s motors and transformers.
  • Ampere Rating
    0.8 A
  • Body Type
    Fiberglass
  • CSA Approval
    Standard C22.2 No.248.12
  • Dc Listed Ul Approval
    Standard 198L
  • Fuse Class
    RK5
  • Fuse Type
    Time Delay
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Ferrule
  • Product Type
    Fuses
  • Series
    TR-R
  • UL Approvals
    Standard 248-12
  • Volt Rating
    250V AC, 250V DC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)