Specifications
Dimensions
- Blade Height1.1250 in
- Blade Or Ferrule Length1.3750 in
- Blade Width.1875 in
- Diameter1.8125 in
- Overall Length9-5/8 in
Details
- Additional DetailsThe Amp-Trap 2000® SmartSpot® A2D-R and A6D-R fuses feature a visual open fuse indicator and provide IEC Type 2 No Damage protection to main, feeder, and branch circuits for all types of loads. With time-delay characteristics for handling harmless in-rush currents, current-limiting ability and a wide range of ratings (from 1 to 600Amperes), A2D-R and A6D-R fuses give excellent protection for all your applications.
- Ampere Rating200 A
- Body TypeFiberglass
- CSA ApprovalStandard C22.2 No.248.12
- Fuse ClassRK1
- Fuse TypeTime Delay / Current Limiting
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeBlade
- Product TypeFuses
- SeriesA6D-R
- UL ApprovalsStandard 248-12
- Volt Rating600V AC
Overview
Mfr description
A6D200R FUSE
- The best choice for upgrading existing applications of 600 amps and less, the A6D offers excellent current-limiting performance for short circuits and time delay for overloads
- Its dimensions allow for simple upgrades of existing Class H, Class K and Class RK5 fuses
- When it comes to low current-limiting thresholds and low let-through energies, there is no better alternative than the A6D
- When applied so that the fuses will be current limiting for arc fault currents, incident energy at working distances of 18” are typically less than 0.25 cal/cm²
- Certified by starter manufacturers to provide Type “2” (No-Damage) short circuit protection for NEMA starters