Motion
A70Q80-4
Fuse - 80 A, 700V AC, 650V DC, Fast Acting / Current Limiting, Ferrule Mount Type, Semiconductor Class
MI ITEM #00523024
MFR #A70Q80-4
Price$254.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fuse - 80 A, 700V AC, 650V DC, Fast Acting / Current Limiting, Ferrule Mount Type, Semiconductor Class
MI ITEM #00523024
MFR #A70Q80-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$254.31/each

Specifications

Dimensions

  • Diameter
    1.2188 in
  • Overall Length
    4-3/8 in

Details

  • Additional Details
    A70Q Amp-Trap® Semiconductor protection fuses were developed for inverter applications requiring extremely low I2t. A70Q fuses provide the most responsive protection for applications not required to sustain heavy overloads. Typically used for replacement purposes.
  • Ampere Rating
    80 A
  • Dc Listed Ul Approval
    Standard 198L
  • Fuse Class
    Semiconductor
  • Fuse Type
    Fast Acting / Current Limiting
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Ferrule
  • Product Type
    Fuses
  • Series
    A70Q
  • UL Approvals
    Guide No. Jfhr2
  • Volt Rating
    700V AC, 650V DC

Overview

Mfr description
A70Q80-4 SEMICONDUCTOR FUSE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought