Motion
GDG1-6/10
Fuse - 1.6 A, 250V AC, Time Delay, Ferrule Mount Type, Electronic/Glass Class
Mi Item #00523156
MFR #GDG1-6/10
Price$22.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fuse - 1.6 A, 250V AC, Time Delay, Ferrule Mount Type, Electronic/Glass Class
Mi Item #00523156
MFR #GDG1-6/10

Mfr description
GDG1 6/10 GLASS BODY FUSE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.65/each

Specifications

Dimensions

  • Diameter
    5 mm
  • Overall Length
    20 mm

Details

  • Additional Details
    Glass Body, Time-Delay, 5mm x 20mm.
  • Ampere Rating
    1.6 A
  • Body Type
    Glass
  • Fuse Class
    Electronic/Glass
  • Fuse Type
    Time Delay
  • IEC Approval
    Iec 127-2
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Ferrule
  • Product Type
    Fuses
  • Series
    GDG
  • UL Approvals
    Recognized
  • Volt Rating
    250V AC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)