Motion
OTS35
Fuse - 35 A, 600V AC, General Purpose, Ferrule Mount Type, K-5 Class
MI ITEM #00523486
MFR #OTS35
Price$18.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fuse - 35 A, 600V AC, General Purpose, Ferrule Mount Type, K-5 Class
MI ITEM #00523486
MFR #OTS35

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$18.24/each

Specifications

Dimensions

  • Diameter
    1.0625 in
  • Overall Length
    5-1/2 in

Details

  • Additional Details
    OTS general purpose fuses provide low cost protection for feeder and branch circuits serving lighting, heating, and other non-motor loads. OTS fuses will safely interrupt available short circuit currents up to 50,000 amperes in all ratings. OTS fuses are not rejection fuses and care should be taken to ensure that replacement fuses do not have lower interrupting ratings than original fuses.
  • Ampere Rating
    35 A
  • CSA Approval
    Standard C22.2 No.248.9
  • Fuse Class
    K-5
  • Fuse Type
    General Purpose
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Ferrule
  • Product Type
    Fuses
  • Series
    OTS
  • UL Approvals
    Standard 248-9
  • Volt Rating
    600V AC

Overview

Mfr description
OTS35 ONE TIME FUSE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text