Specifications
Dimensions
- Diameter.4063 in
- Overall Length1-1/2 in
Details
- 2D Drawings
- Additional DetailsTri-Onic® TRM time-delay midget fuses are rated 250 volts AC and are offered in ampere ratings from 1/10 to 30A. They have 12 seconds time-delay at 200% rating to provide supplemental protection of small motors, small transformers and other high inrush loads, plus many other 250 volt applications. (Not for Branch CircuitProtection).
- Ampere Rating2.25 A
- CSA ApprovalStandard C22.2 No.248.14
- Fuse ClassMidget
- Fuse TypeTime Delay
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeFerrule
- Product TypeFuses
- SeriesTRM
- UL ApprovalsStandard 248-14
- Volt Rating250V AC
Overview
Mfr description
TRM2 1/4 TIME DELAY 250V