Specifications
Details
- Additional DetailsCCMR series dual element, time delay fuses are recommend for space saving protection of motor circuits up to 40 HP.
- Ampere Rating20 A
- Fuse ClassCC
- Fuse TypeTime Delay / Current Limiting
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeFerrule
- Product TypeFuses
- SeriesCCMR
- Volt Rating600 V ac
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)