Specifications
Details
- Additional DetailsCCMR series dual element, time delay fuses are recommend for space saving protection of motor circuits up to 40 HP.
- Ampere Rating30 A
- Fuse ClassCC
- Fuse TypeTime Delay / Current Limiting
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeFerrule
- Product TypeFuses
- SeriesCCMR
- Volt Rating600 V ac
Overview
Mfr description
CCMR 30 CLASS CC FUSE
- No other fuse class approved for branch-circuit protection has a 600V rating and 300,000 A.I.R. in a package this small
- Reduces damage caused by heating and magnetic effects of short-circuit currents—stops damaging short-circuit currents faster than any mechanical protective device
- Eliminates needless downtime caused by power surges or equipment demands
- Permits selection of fuse sizes closer to actual load conditions—provides better protection
- Littelfuse self-certified to 300,000 amperes as standard