1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LITTELFUSE INC
03440250X
INDICATING PANEL MOUNT FUSEHOLDER FOR 3AG FUSES (C
MI ITEM #
00527756
MFR #
03440250X
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Electrical
Fuses
LITTELFUSE INC 03440250X
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LITTELFUSE INC
03440250X
INDICATING PANEL MOUNT FUSEHOLDER FOR 3AG FUSES (C
MI ITEM #
00527756
MFR #
03440250X
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Details
Ampere Rating
20 A
Fuse Type
Cylindrical
Mounting Type
Panel Mount
Volt Rating
250V
Overview
Mfr description
344250A IND. FUSE HOLDER
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought