Motion
JTD001ID
POWR-PRO® Fuse - 1 A, 600V AC, Time Delay / Current Limiting, Ferrule Mount Type, J Class
MI ITEM #00528026
MFR #JTD001ID
Price$59.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
POWR-PRO® Fuse - 1 A, 600V AC, Time Delay / Current Limiting, Ferrule Mount Type, J Class
MI ITEM #00528026
MFR #JTD001ID

Mfr description
JTD1ID CLASS J FUSE
  • Reduce downtime—A glance at the indicating window of a JTD Indicator fuse pinpoints open fuses immediately
  • Reduce nuisance opening—Indicator fuses have superior time-delay and cycling characteristics which can lengthen fuse life and decrease needless opening
  • Reduce equipment damage—Indicator fuses provide superior overload and short-circuit protection that can reduce equipment damage. Indicator fuses also provide IEC Type 2 “No Damage” protection to IEC and NEMA type motor starters
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.87/each

Specifications

Details

  • Additional Details
    Littelfuse POWR-PRO® JTD Class J fuse, is available with visual blown fuse indication or in standdard non-indicating versions. The current limiting time delay JTD-ID offers a patented design which reduces nuisance fuse openings.
  • Ampere Rating
    1 A
  • Fuse Class
    J
  • Fuse Type
    Time Delay / Current Limiting
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Ferrule
  • Product Type
    Fuses
  • Series
    JTD ID
  • Volt Rating
    600V AC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)