Motion
GGA2/10
Fuse - 0.2 A, 250V AC, Time Delay, Ferrule Mount Type, Electronic/Glass Class
Mi Item #00528304
MFR #GGA2/10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fuse - 0.2 A, 250V AC, Time Delay, Ferrule Mount Type, Electronic/Glass Class
Mi Item #00528304
MFR #GGA2/10

Mfr description
GGA2/10 CARTRIDGE FUSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    5 mm
  • Overall Length
    4.2871 in

Details

  • Additional Details
    Glass Body, Time-Delay, 5mm x 20mm.
  • Ampere Rating
    0.2 A
  • Body Type
    Glass
  • CSA Approval
    Certified
  • Fuse Class
    Electronic/Glass
  • Fuse Type
    Time Delay
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Ferrule
  • Product Type
    Fuses
  • Series
    GGA
  • UL Approvals
    Listed
  • Volt Rating
    250V AC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)