Motion
GGA2-1/2
Fuse - 2.5 A, 125V AC, Time Delay, Ferrule Mount Type, Electronic/Glass Class
Mi Item #00528332
MFR #GGA2-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fuse - 2.5 A, 125V AC, Time Delay, Ferrule Mount Type, Electronic/Glass Class
Mi Item #00528332
MFR #GGA2-1/2

Mfr description
GGA2 1/2 CARTRIDGE FUSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    5 mm
  • Overall Length
    4.2871 in

Details

  • Additional Details
    Glass Body, Time-Delay, 5mm x 20mm.
  • Ampere Rating
    2.5 A
  • Body Type
    Glass
  • CSA Approval
    Certified
  • Fuse Class
    Electronic/Glass
  • Fuse Type
    Time Delay
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Ferrule
  • Product Type
    Fuses
  • Series
    GGA
  • UL Approvals
    Listed
  • Volt Rating
    125V AC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)