Motion
GSA6
Fuse - 6 A, 250V AC, Time Delay, Ferrule Mount Type, Electronic/Glass Class
MI ITEM #00528426
MFR #GSA6
Price$18.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fuse - 6 A, 250V AC, Time Delay, Ferrule Mount Type, Electronic/Glass Class
MI ITEM #00528426
MFR #GSA6

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$18.30/each

Specifications

Dimensions

  • Diameter
    .2500 in
  • Overall Length
    1-1/4 in

Details

  • Additional Details
    Ceramic Body, Time-Delay, 1/4" X 1 1/4".
  • Ampere Rating
    6 A
  • Body Type
    Ceramic
  • CSA Approval
    Certified
  • Fuse Class
    Electronic/Glass
  • Fuse Type
    Time Delay
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Ferrule
  • Product Type
    Fuses
  • Series
    GSA
  • UL Approvals
    Listed
  • Volt Rating
    250V AC

Overview

Mfr description
GSA6 SMALL DIM FUSE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text