Overview
Mfr description
GSA-V3 1/2 SMALL DIM FUSE
Specifications
- Fuse TypeTime Delay
- Fuse ClassElectronic/Glass
- Ampere Rating3.5 A
- Product TypeFuses
- Volt Rating250V AC
- Overall Length4-1/4 in
- Diameter.2500 in
- SeriesGSA-V
- UL ApprovalsListed
- CSA ApprovalCertified
- Body TypeCeramic
- Manufacturer Product Page
- Manufacturer Catalog
- Mounting TypeAxial Lead
- Additional DetailsCeramic Body, Time-Delay, 1/4" X 1 1/4".
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data