Motion
GSB-V3-15/100
Fuse - 3.15 A, 125V AC, Fast Acting, Axial Lead Mount Type, Electronic/Glass Class
Mi Item #00528575
MFR #GSB-V3-15/100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fuse - 3.15 A, 125V AC, Fast Acting, Axial Lead Mount Type, Electronic/Glass Class
Mi Item #00528575
MFR #GSB-V3-15/100

Mfr description
GSB-V3 15/100 CARTRIDGE FUSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    5 mm
  • Overall Length
    4.2871 in

Details

  • Additional Details
    GSB-V fuses have 1-1/2" wire lead each end, Glass Body, Fast Acting, 5mm x 20mm.
  • Ampere Rating
    3.15 A
  • Body Type
    Glass
  • CSA Approval
    Certified
  • Fuse Class
    Electronic/Glass
  • Fuse Type
    Fast Acting
  • IEC Approval
    Iec 127-2
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Axial Lead
  • Product Type
    Fuses
  • Series
    GSB-V
  • UL Approvals
    Listed
  • Volt Rating
    125V AC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)