Motion
SBS8/10
Fuse - 0.8 A, 600V AC, General Purpose, Ferrule Mount Type, Midget Class
Mi Item #00528591
MFR #SBS8/10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fuse - 0.8 A, 600V AC, General Purpose, Ferrule Mount Type, Midget Class
Mi Item #00528591
MFR #SBS8/10

Mfr description
SBS8/10 MIDGET FUSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    .4063 in
  • Overall Length
    1-1/2 in

Details

  • Additional Details
    Unique dimensions for today’s smaller equipment and components. Fast-actinggeneral purpose fuse developed in response to the industry’s demand for smallerequipment and components. The only fuse in their size with a full 600 VAC rating forall ampere ratings by UL standard 248-14 and CSA No. 59.2, and are the only fuses ofthis size with an interrupting rating of 100kA RMS. SBS fuses are 1-3/8” long, smallerby 1/8” than most standard midget fuses and are available in 22 ampere ratings, from 2/10A to 30A. (Not for Branch Circuit Protection).
  • Ampere Rating
    0.8 A
  • Body Type
    Fiberglass
  • CSA Approval
    Standard C22.2 No.248.14
  • Fuse Class
    Midget
  • Fuse Type
    General Purpose
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Ferrule
  • Product Type
    Fuses
  • Series
    SBS
  • UL Approvals
    Standard 248-14
  • Volt Rating
    600V AC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)