Overview
Mfr description
12633-G FRENCH FERRULE FUSE
Specifications
- Fuse TypeFrench Style
- Fuse ClassEuro / IEC
- Ampere Rating12 A
- Product TypeFuses
- Volt Rating380V AC
- Overall Length31.5 mm
- Diameter8.5 mm
- SeriesgF
- IEC ApprovalMeets Standards
- Body TypeCeramic
- Manufacturer Catalog
- Mounting TypeFerrule
- Additional DetailsFerraz Shawmut gF fuse-links cover a wide range of physical sizes and ampere ratings for 250, 400, 500, and 690 volts AC. gF fuse-links are for domestic use. Most ratings are available with an optional indicator. All industrial fuse-links have the option of a built-in striker. All cylindrical fuse-links have ceramic bodies and silver-plated ferrules.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data