Specifications
Dimensions
- Gear Ratio10 :1
- Weight10.00 lbs
Details
- 2D Drawing
- Duty Condition TypeContinuous Duty
- Enclosure AbbreviationTENV
- Enclosure TypeTENV (Totally Enclosed Non-Ventilated)
- Frequency Rating60 Hz
- Full Load Current1.00 A
- Full Load Torque28.5 in/lb
- Harmonization Code8501.40.2020
- Input Horsepower1/12 hp
- Installation Instructions
- Insulation ClassF
- Manufacturer Catalog
- Manufacturer Product Page
- Motor Phase1 ph
- Motor Supply Voltage115 V
- Mounting TypeFace
- Output RPM163.0 rpm
- Shaft TypeParallel
- Stage2
- Standards MetCSA, UR, CE
- UPC_NO781568201527
- Wiring Diagram
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)