Motion
GCP24232
AC Parallel Gear Motor - 90 :1 Ratio, 1/15 hp, 115 V, 1 ph, TENV (Totally Enclosed Non-Ventilated), Face Mount, 1.02 A - Full Load Current
MI ITEM #00532873
MFR #GCP24232
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Parallel Gear Motor - 90 :1 Ratio, 1/15 hp, 115 V, 1 ph, TENV (Totally Enclosed Non-Ventilated), Face Mount, 1.02 A - Full Load Current
MI ITEM #00532873
MFR #GCP24232

Mfr description
1/12 18.2 GCP24232 TENV 115
  • Induction hardened helical and spur gears for extra strength
  • Ball and needle-bearing construction for improved torque capacity
  • Factory lubricated for life, no maintenance required
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Gear Ratio
    90 :1
  • Weight
    14.00 lbs

Details

  • 2D Drawing
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TENV
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frequency Rating
    60 Hz
  • Full Load Current
    1.02 A
  • Full Load Torque
    237 in/lb
  • Harmonization Code
    8501.40.2020
  • Input Horsepower
    1/15 hp
  • Installation Instructions
  • Insulation Class
    F
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115 V
  • Mounting Type
    Face
  • Output RPM
    18.0 rpm
  • Shaft Type
    Parallel
  • Stage
    4
  • Standards Met
    CE, CSA, CURUS, RoHS
  • UPC_NO
    781568201480
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)