Motion
0630
Ac Right Angle Gear Motor - 10:1 Ratio, 1/4 hp, 230 V, 3 ph, TEFC (Totally Enclosed Fan Cooled), 1.20 A - Full Load Current
Mi Item #00533167
MFR #0630
Price$1,052.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ac Right Angle Gear Motor - 10:1 Ratio, 1/4 hp, 230 V, 3 ph, TEFC (Totally Enclosed Fan Cooled), 1.20 A - Full Load Current
Mi Item #00533167
MFR #0630

Mfr description
0630 GEARMOTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,052.12/each

Specifications

Dimensions

  • Frame Size
    42R
  • Gear Ratio
    10:1
  • Motor Length Less Shaft
    10.2500 in
  • Overall Length C Dimension
    10.2500 in
  • Overhung Load
    180 lbs
  • Weight
    15.50 lbs

Details

  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TEFC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Full Load Current
    1.20 A
  • Full Load Torque
    67 in/lb
  • Harmonization Code
    8501.51.3020
  • Input Horsepower
    1/4 hp
  • Insulation Class
    B
  • IP Rating
    IP20
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V
  • Mounting Type
    Foot
  • NEMA Frame
    42R
  • Output RPM
    170.0 rpm
  • Shaft Type
    Right Angle
  • Stage
    1
  • Standards Met
    CSA, CURUS, RoHS, UL
  • Style
    Right Angle
  • Volts @ Frequency
    230 V 60 Hz
  • Wiring Diagram
    07410007
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)