Motion
1449
Ac Parallel Gear Motor - 180 :1 Ratio, 1/15 hp, 230 V, 1 ph, TEFC (Totally Enclosed Fan Cooled), 0.50 A - Full Load Current
Mi Item #00533312
MFR #1449
Price$1,016.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ac Parallel Gear Motor - 180 :1 Ratio, 1/15 hp, 230 V, 1 ph, TEFC (Totally Enclosed Fan Cooled), 0.50 A - Full Load Current
Mi Item #00533312
MFR #1449

Mfr description
1449 GEARMOTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,016.79/each

Specifications

Dimensions

  • Frame Size
    34R
  • Gear Ratio
    180 :1
  • Motor Length Less Shaft
    8.5400 in
  • Overall Length C Dimension
    8.5400 in
  • Overhung Load
    125 lbs
  • Weight
    10.10 lbs

Details

  • Capacitor
    494 00029 Required (Sold Separately)
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TEFC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Full Load Current
    0.50 A
  • Full Load Torque
    100 in/lb
  • Harmonization Code
    8501.40.2020
  • Input Horsepower
    1/15 hp
  • Insulation Class
    B
  • IP Rating
    IP20
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    230 V
  • Mounting Type
    Face
  • NEMA Frame
    34R
  • Output RPM
    7.8 rpm
  • Shaft Type
    Parallel
  • Stage
    4
  • Standards Met
    CSA, CURUS, RoHS, UL
  • Style
    Parallel Shaft
  • Thermal Protection
    Yes
  • Volts @ Frequency
    230 V 50 Hz
  • Wiring Diagram
    07410021
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)