Motion
1754
Ac Parallel Gear Motor - 30 :1 Ratio, 1/1600 hp, 230 V, 1 ph, TENV (Totally Enclosed Non-Ventilated), 0.06 A - Full Load Current
MI ITEM #00533345
MFR #1754
Price$662.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ac Parallel Gear Motor - 30 :1 Ratio, 1/1600 hp, 230 V, 1 ph, TENV (Totally Enclosed Non-Ventilated), 0.06 A - Full Load Current
MI ITEM #00533345
MFR #1754

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$662.38/each

Specifications

Dimensions

  • Frame Size
    K-2
  • Gear Ratio
    30 :1
  • Motor Length Less Shaft
    3.2000 in
  • Overall Length C Dimension
    3.2000 in
  • Overhung Load
    20 lbs
  • Weight
    2.90 lbs

Details

  • Capacitor
    494 00059 Required (Sold Separately)
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TENV
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frequency Rating
    60 Hz
  • Full Load Current
    0.06 A
  • Full Load Torque
    75 in-oz
  • Harmonization Code
    8501.10.3000
  • Input Horsepower
    1/1600 hp
  • Insulation Class
    B
  • IP Rating
    IP20
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    230 V
  • Mounting Type
    Face
  • NEMA Frame
    K2
  • Output RPM
    42.0 rpm
  • Shaft Type
    Parallel
  • Stage
    2
  • Standards Met
    CSA, CURUS, RoHS, UL
  • Style
    Parallel Shaft
  • Thermal Protection
    Yes
  • Volts @ Frequency
    230 V 50 Hz
  • Wiring Diagram
    07410021

Overview

Mfr description
1754 GEARMOTOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought