Motion
GM3329
AC Right Angle Gear Motor - 15 :1 Ratio, 1/6 hp, 208-230/460 V, 3 ph, TEFC (Totally Enclosed Fan Cooled), Foot Mount, 0.65 / 0.33 A - Full Load Current
Mi Item #00535051
MFR #GM3329
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Right Angle Gear Motor - 15 :1 Ratio, 1/6 hp, 208-230/460 V, 3 ph, TEFC (Totally Enclosed Fan Cooled), Foot Mount, 0.65 / 0.33 A - Full Load Current
Mi Item #00535051
MFR #GM3329

Mfr description
1/6 3600 GM3329 TEFC 208-230/460
  • Permaglide sleeve bearing on output for smooth torque transmission.
  • High strength bronze gearing with hardened and ground worm for quiet operation
  • High performance low friction, bidirectional motor seals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Gear Ratio
    15 :1
  • Weight
    19.00 lbs

Details

  • 2D Drawing
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TEFC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Full Load Current
    0.65 / 0.33 A
  • Full Load Torque
    27 in/lb
  • Harmonization Code
    8501.51.4020
  • Input Horsepower
    1/6 hp
  • Installation Instructions
  • Insulation Class
    F
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    208-230/460 V
  • Mounting Type
    Foot
  • Output RPM
    230.0 rpm
  • Shaft Type
    Right Angle
  • Standards Met
    CSA, RoHS, UR
  • UPC_NO
    781568123416
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)