Specifications
Dimensions
- Gear Ratio22.5 :1
- Weight21.00 lbs
Details
- 2D Drawing
- Duty Condition TypeContinuous Duty
- Enclosure AbbreviationTEFC
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frequency Rating60 Hz
- Full Load Current0.65 / 0.33 A
- Full Load Torque42 in/lb
- Harmonization Code8501.51.4020
- Input Horsepower1/6 hp
- Installation Instructions
- Insulation ClassF
- Manufacturer Catalog
- Manufacturer Product Page
- Motor Phase3 ph
- Motor Supply Voltage208-230/460 V
- Mounting TypeFoot
- Output RPM156.0 rpm
- Shaft TypeRight Angle
- Standards MetCSA, RoHS, UR
- UPC_NO781568123423
- Wiring Diagram
Overview
Mfr description
1/6 3600 GM3331 TEFC 208-230/460
- Permaglide sleeve bearing on output for smooth torque transmission
- High strength bronze gearing with hardened and ground worm for quiet operation
- High performance low friction, bidirectional motor seals
- Permanently lubricated with synthetic oil
- Internal oil expansion bladder allows for multi-position mounting without the need to relocate breather vents
- Class F insulation