Specifications
Dimensions
- Gear Ratio10 :1
- Weight23.00 lbs
Details
- 2D Drawing
- Duty Condition TypeContinuous Duty
- Enclosure AbbreviationTEFC
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frequency Rating60 Hz
- Full Load Current6.20 / 3.30–3.10 A
- Full Load Torque109 in/lb
- Harmonization Code8501.40.4020
- Input Horsepower1/3 hp
- Installation Instructions
- Insulation ClassF
- Manufacturer Catalog
- Manufacturer Product Page
- Motor Phase1 ph
- Motor Supply Voltage115/208-230 V
- Mounting TypeFace
- Output RPM172.5 rpm
- Shaft TypeParallel
- Stage2
- Standards MetCSA, RoHS, UR
- UPC_NO781568140536
- Wiring Diagram
Overview
Mfr description
1/3 173 GLP3336 TEFC 115/208-230
- Induction hardened helical and spur gears for extra strength
- Ball and needle-bearing construction for improved torque capacity
- Factory lubricated for life, no maintenance required
- Industry standard dimensions
- An optional bolt-on base is available for foot mounting in motor accessories